missing translation for 'onlineSavingsMsg'
Learn More

Corning™ GL45 Disposable Aseptic Transfer Cap
BIOPHARMAGREENER_CHOICE

Reduces contamination and enhancse the productivity of cell culture operations when adding or removing medium and cells

Brand:  Corning™ 3565

 View more versions of this product

Product Code. 11379464

  • 438.22 € / Pack of 2
Estimated Shipment: 01-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Disposable Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning™ Disposable Spinner Flasks

  • Cap is made of high density polyethylene; autoclaving is not recommended.
  • The venting port ends in a 25 mm diameter vent filter with a 0.2 μm pore PVDF membrane and a barbed fitting.
  • The liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/8 inch ID (3.2 mm), 1/4 inch OD chemically resistant, heat sealable flexible tubing, ending in a male Luer lock (MLL) connector closed with a female Luer sealing cap.
  • Designed for both suspension and adherent cell culture applications and optimized for use with Corning microcarriers.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
2.12 in.
HDPE
125 in. Dip tube, 0.2μm vent, male leur lock
1/Pk.
GL 45
Sterile
5.4 cm
1 tube; Tube style: Angled
0.63 cm
500 mL Plastic Spinner Flask
2/Cs.
Aseptic transfer cap
Single-use
Filling
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number19924002 Certificate TypeCertificate of Quality Date15/03/2025 Catalog Number3565
Lot Number30623001 Certificate TypeCertificate of Compliance Date24/01/2024 Catalog Number3565
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ GL45 Disposable Aseptic Transfer Cap > 500mL; Male Luer Lock

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.