Learn More
Corning™ GL45 Disposable Aseptic Transfer Cap



Reduces contamination and enhancse the productivity of cell culture operations when adding or removing medium and cells
438.22 €
Specifications
No. per Case | 2/Cs. |
---|---|
No. per Pack | 1/Pk. |
Thread Size | GL 45 |
Disposable | Single-use |
Sterility | Sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
11369464
![]() ![]() |
Corning™
3564 |
3 L Plastic Spinner Flask |
438.22 €
Pack of 2 |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
11359464
![]() ![]() |
Corning™
3562 |
1 L Plastic Spinner Flask |
438.22 €
Pack of 2 |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
11379464
![]() ![]() |
Corning™
3565 |
500 mL Plastic Spinner Flask |
438.22 €
Pack of 2 |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
Description
Disposable Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning™ Disposable Spinner Flasks
- Cap is made of high density polyethylene; autoclaving is not recommended.
- The venting port ends in a 25 mm diameter vent filter with a 0.2 μm pore PVDF membrane and a barbed fitting.
- The liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/8 inch ID (3.2 mm), 1/4 inch OD chemically resistant, heat sealable flexible tubing, ending in a male Luer lock (MLL) connector closed with a female Luer sealing cap.
- Designed for both suspension and adherent cell culture applications and optimized for use with Corning microcarriers.
Specifications
2/Cs. | |
GL 45 | |
Sterile |
1/Pk. | |
Single-use |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.