Learn More
Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable

Designed for universal fit with all common brands of pipet tips
Brand: Corning™ 4071
178.40 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Descrizione
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Warranty
3 year

Specifica
±4 to ±0.5% | |
10μL Tip | |
10 μL Tip | |
Lambda Plus | |
0.5 to 10 μL | |
Key is included with each pipette for easy in-house calibration | |
3 Years |
ISO8655 | |
Autoclavable | |
1 | |
Single-Channel Pipettor | |
10μL Tip | |
Yes |
Suggerimenti di prodotto
Customers who viewed this item also viewed.
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.