missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Plain Microscope Slides

Precleaned, ready to use

Brand:  Corning™ 2947-75X25

Product Code. 11353805

  • 380.47 € / Pack of 50
Estimated Shipment: 25-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from soda lime glass
  • Slides thickness: 0.9 to 1.10 mm
  • Nonsterile

TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
10
Non-sterile
0.9 to 1.1 mm
75 mm
5
Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Plain Microscope Slides > 75 x 25 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.