missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Plastic Disposable Transfer Pipets
BIOPHARMA

Highly durable one-piece polyethylene

95.18 € - 114.27 €

Specifications

Material Polyethylene
Graduated Yes
Graduations 1, 2 mL
Volume (Metric) 3 mL
Length (Metric) 15.2 cm
View More Specs

Products 2
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
10736841
BIOPHARMA
View Documents
Falcon™
357524
Non-sterile
95.18 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
10222521
BIOPHARMA
View Documents
Falcon™
357575
Sterile
114.27 €
Pack of 500
In Stock
to see stock.
Add to basket
 
Description

Description

Highly durable one-piece polyethylene

  • Highly durable, one-piece polyethylene design
  • One squeeze draws 3 mL into this 6-inch transfer pipet
  • Small tip ensures consistent reproduction of drop size
  • Graduated at 1 mL and 2 mL marks
Specifications

Specifications

Polyethylene
1, 2 mL
15.2 cm
Yes
3 mL
Falcon™ Transfer Pipet
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Plastic Disposable Transfer Pipets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.