missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Plastic Disposable Transfer Pipets
BIOPHARMA

Highly durable one-piece polyethylene

Brand:  Falcon™ 357575

98.71 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 10222521

  • 114.27 € / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Highly durable one-piece polyethylene

  • Highly durable, one-piece polyethylene design
  • One squeeze draws 3 mL into this 6-inch transfer pipet
  • Small tip ensures consistent reproduction of drop size
  • Graduated at 1 mL and 2 mL marks
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyethylene
Yes
500/Cs.
3 mL
Falcon™ Transfer Pipet
Sterile
1, 2 mL
Individually Wrapped
15.2 cm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number22924011 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number357575
Lot Number17724008 Certificate TypeCertificate of Quality Date02/01/2025 Catalog Number357575
Lot Number20424009 Certificate TypeCertificate of Quality Date01/01/2025 Catalog Number357575
Lot Number15124007 Certificate TypeCertificate of Quality Date09/11/2024 Catalog Number357575
Lot Number11224006 Certificate TypeCertificate of Quality Date01/11/2024 Catalog Number357575
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Plastic Disposable Transfer Pipets > Sterile, Graduations: 1, 2 mL, Length: 15.2 cm, Polyethylene, Volume: 3 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.