missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes



Manufactured from crystal clear rigid PET for optimum visibility. Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes have conical bottoms and high-density polyethylene plug seal caps providing a premium centrifuge tube.
Brand: Corning™ 430053
This item is not returnable.
View return policy
Description
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStar™ cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Order Info
Rack included

Specifications
HDPE | |
0.7 in. | |
15 mL | |
PET | |
50 | |
Sterile | |
119 mm | |
Conical | |
Yes | |
17 mm | |
Centrifuge Tube |
Orange | |
Clear | |
Single-use | |
500 | |
Without rack | |
Conical | |
0.507 oz. | |
Plug | |
Large White Marking Area | |
Yes | |
3600 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes > Plug Seal; Polyethylene Terephthalate
Spot an opportunity for improvement?Share a Content Correction