missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable 12 mm Probe Insertion Fittings For Vertical Sidearm Flask
Enhances cell culture productivity
Brand: Corning™
This item is not returnable.
View return policy
Description
- Used to secure pH, O2, or temperature sensors in large spinner flasks with vertical sidearms
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Orange | |
1.2 cm | |
For vertical sidearm flasks | |
1/Cs. | |
Oxygen Probe Insertion Fitting | |
Autoclavable | |
Non-sterile | |
12 mm |
Polypropylene | |
45 mm | |
PET insert, Viton O-rings, Polypropylene-sealing cap, Noryl nuts | |
1/Pk. | |
GL 45 | |
Reusable | |
Screw Cap | |
45 mm (approx.) |