missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable 12 mm Probe Insertion Fittings For Vertical Sidearm Flask

Enhances cell culture productivity

285.64 €

Specifications

Closure Color Orange
Closure Material Polypropylene
Description 1.2 cm
Diameter (Metric) Closure 45 mm
For Use With (Equipment) For vertical sidearm flasks
View More Specs

Products 3
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
10058061
View Documents
Corning™
4519-108
Oxygen Probe Insertion Fitting
285.64 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
10271692
View Documents
Corning™
4519-110
pH Probe Insertion Fitting
285.64 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
10194012
View Documents
Corning™
4519-128
Temperature Probe Insertion Fitting
285.64 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
Description

Description

  • Used to secure pH, O2­, or temperature sensors in large spinner flasks with vertical sidearms
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

Orange
1.2 cm
For vertical sidearm flasks
1/Cs.
GL 45
Reusable
Screw Cap
45 mm (approx.)
Polypropylene
45 mm
PET insert, Viton O-rings, Polypropylene-sealing cap, Noryl nuts
1/Pk.
Autoclavable
Non-sterile
12 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Reusable 12 mm Probe Insertion Fittings For Vertical Sidearm Flask

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.