missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Disposable Aspirating Pipets



Constructed of polystyrene for strength, clarity, and durability. Corning™ Costar™ Disposable Aspirating Pipets are ideal for aseptically aspirating liquids by using vacuum suction.
150.87 € - 596.68 €
Specifications
Description | Aspirating |
---|---|
Material | Polystyrene |
Tip Style | Round |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Packaging Type | Price | Quantity & Availability | |||||
10403962
![]() ![]() |
Corning™
4975 |
1 mL | Bulk |
302.18 €
Pack of 1000 |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
11895830
![]() ![]() |
Corning™
9016 |
2 mL | Individual Paper/Plastic Wrap |
300.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
10332282
![]() ![]() |
Corning™
9186 |
2 mL | Individual Clear Plastic Wrap |
596.68 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10424342
![]() |
Corning™
9099 |
5 mL | Individual Clear Plastic Wrap |
150.87 €
Pack of 200 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
|||||
Description
- One piece polystyrene construction
- Sterile and certified nonpyrogenic
- No graduations; unplugged
- Tip shape: round
- Individually wrapped
Specifications
Aspirating | |
Polystyrene | |
Round | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Costar™ Disposable Aspirating Pipets