missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Snap Cap Microcentrifuge Tubes
Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.
42.22 € - 365.92 €
Specifications
Cap Style | Snap Cap |
---|---|
Certifications/Compliance | RNase, DNase-free |
Closure Material | Polypropylene |
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | Color | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
10611442
|
Corning™
3209 |
Assorted | 0.65 mL | 1000/Pk. |
108.76 €
Pack of 1000 |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||
10718402
|
Corning™
3208 |
Natural | 0.65 mL | 1000/Pk. |
108.76 €
Pack of 1000 |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||
10276141
|
Corning™
3213 |
Natural | 2 mL | 1000/Pk. |
95.84 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10429521
|
Corning™
3620 |
Natural | 1.7 mL | 500/Pk. |
43.60 €
Pack of 500 |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||
10467221
|
Corning™
3622 |
Assorted | 1.7 mL | 500/Pk. |
42.22 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
10439521
|
Corning™
3621 |
Natural | 1.7 mL | 5000/Pk. |
365.92 €
Pack of 5000 |
In Stock
Log in to see stock. |
||||
Description
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling
- Withstands a maximum RCF of 17,000 x g
- RNase-/DNase-free
Specifications
Snap Cap | |
Polypropylene | |
Polypropylene | |
Yes | |
Conical | |
Microcentrifuge Tube |
RNase, DNase-free | |
Autoclavable | |
Non-sterile | |
Snap Cap | |
17,000 x g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Costar™ Snap Cap Microcentrifuge Tubes