missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Snap Cap Microcentrifuge Tubes
Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.
Brand: Corning™ 3622
40.11 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
This item is not returnable.
View return policy
Description
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling.
- Withstands a maximum RCF of 17,000 x g.
- RNase-/DNase-free

Specifications
Snap Cap | |
Rainbow | |
Autoclavable | |
Assorted | |
100/Pk. | |
Non-sterile | |
Snap Cap | |
17,000 x g |
RNase, DNase-free | |
Polypropylene | |
1.7 mL | |
Polypropylene | |
500/Pk. | |
Yes | |
Conical | |
Microcentrifuge Tube |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Costar™ Snap Cap Microcentrifuge Tubes > 1.7 mL; Rainbow; 500/Cs
Spot an opportunity for improvement?Share a Content Correction