missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Counting Chamber with Bright Line Double Net Ruling
Marienfeld Superior™ Counting Chamber with double net ruling are precise measuring instruments for investigation of cell suspensions
82.02 € - 362.00 €
Specifications
Description | CE-marked (IVD) |
---|---|
Cell Size | 0.0025 mm2 |
Material | Special optical glass |
Quantity | 1 |
Depth (Metric) | 0.1 mm |
Product Code | Brand | Grid Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grid Type | Price | Quantity & Availability | ||||||
15827045
|
Marienfeld Superior™
0640231 |
Burker |
93.14 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
13444890
|
Marienfeld Superior™
0640030 |
Neubauer Improved |
362.00 €
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
15748128
|
Marienfeld Superior™
0640130 |
Neubauer |
82.02 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
- Precise measuring instrument for determination of the number of particles in liquids
- Made of special optical glass
- Equipped with two grids
- With 2 haemacytometer cover glasses 20x26 mm
- Individually packed in a transparent plastic box, 10 boxes in a carton
Specifications
CE-marked (IVD) | |
Special optical glass | |
0.1 mm |
0.0025 mm2 | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Marienfeld Superior™ Counting Chamber with Bright Line Double Net Ruling