Learn More
DWK Life Sciences Crimp Cap, ND20
Caps for headspace vials are available in three different styles: standard, pressure release and magnetic.
Brand: DWK Life Sciences 225698
46.97 EUR valid until 2025-12-31
Use promo code "24362" to get your promotional price.
Description
The quality of a crimp seal is strongly dependent on the right calibration of the crimping tool used to apply the closure to the vial. A too tight or too loose crimp will impair the quality of the seal. To maintain good results, make sure to re-calibrate your crimping tool regularly and check the quality of the seal every time you crimp.
- Pressure release seals are characterized by incorporated bridges and score lines, which allow the internal pressure to be released when 3.0 ± 0.5 bar has been exceeded
- Magnetic seals are compatible with magnetic transport autosamplers
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability

Specifications
20 mm | |
20.7 mm | |
PharmaFix | |
Standard | |
Autoclavable | |
100 | |
Open Top Cap |
Silver | |
Aluminum, Butyl, PTFE, PharmaFix | |
Gas Chromatography (GC) | |
55 ± 5 shore A | |
7.5 mm | |
2.3 mm | |
ND20 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.