missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Crimp Cap, ND20

Caps for headspace vials are available in three different styles: standard, pressure release and magnetic.

16.65 € - 75.90 €

Specifications

Diameter (Metric) Inner Neck 20 mm
Diameter (Metric) Outer 20.7 mm
For Use With (Application) Gas Chromatography (GC)
Autoclavable Autoclavable
Quantity 100
View More Specs

Products 9
Product Code Brand Septum Style Price Quantity & Availability  
Product Code Brand Septum Style Price Quantity & Availability  
16636872
View Documents
DWK Life Sciences
4225691
Butyl/PTFE Standard
38.60 €
Pack of 100
In Stock
to see stock.
Add to basket
 
16646872
View Documents
DWK Life Sciences
225692
Butyl/PTFE Pressure Release
30.40 €
Pack of 100
In Stock
to see stock.
Add to basket
 
16656872
View Documents
DWK Life Sciences
225693
Butyl Standard This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16666872
View Documents
DWK Life Sciences
225694
Butyl Pressure Release
17.80 €
Pack of 100
In Stock
to see stock.
Add to basket
 
16676872
View Documents
DWK Life Sciences
225695
PTFE/Silicone Standard
51.70 €
Pack of 100
In Stock
to see stock.
Add to basket
 
16696872
View Documents
DWK Life Sciences
225697
Butyl, PTFE, PharmaFix Pressure Release
52.10 €
Pack of 100
Estimated Shipment: 20-05-2025
to see stock.
Add to basket
 
16606882
View Documents
DWK Life Sciences
225698
PharmaFix Standard
49.45 €
Pack of 100
Estimated Shipment: 20-05-2025
to see stock.
Add to basket
 
16616882
View Documents
DWK Life Sciences
225699
Butyl/PTFE Magnetic
41.35 €
Pack of 100
In Stock
to see stock.
Add to basket
 
16626882
View Documents
DWK Life Sciences
225700
PTFE/Silicone Magnetic
75.90 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

The quality of a crimp seal is strongly dependent on the right calibration of the crimping tool used to apply the closure to the vial. A too tight or too loose crimp will impair the quality of the seal. To maintain good results, make sure to re-calibrate your crimping tool regularly and check the quality of the seal every time you crimp.

  • Pressure release seals are characterized by incorporated bridges and score lines, which allow the internal pressure to be released when 3.0 ± 0.5 bar has been exceeded
  • Magnetic seals are compatible with magnetic transport autosamplers
  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications

Specifications

20 mm
Gas Chromatography (GC)
100
Open Top Cap
20.7 mm
Autoclavable
2.3 mm
ND20
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Crimp Cap, ND20

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.