missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Aprons
Click to view available options
Size:
Small
Medium
Large
Description
Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.
- Small: 36 in. (91.4cm)
- Medium: 42 in. (106.7cm)
- Large: 48 in. (121.9cm)
Specifications
Specifications
Type | Cryogenic Apron |
Size | Large |
Color | Blue |
Width (English) | 48 in. |
Width (Metric) | 121.9 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'