Learn More
Thermo Scientific™ CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Brand: Thermo Scientific™ 5026-0909
56.05 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic CryoBoxes™ for short- or long-term storage
- Keyed lids on plastic CryoBoxes™ prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard CryoBoxes™ for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage

Specifications
Polycarbonate, 133 x 133 x 52mm | |
Polycarbonate | |
Cryo Box | |
Nalgene | |
9 x 9 | |
5.25 in. | |
5.25 in. | |
2 in. | |
4 kg |
White | |
Square | |
81 (1.2 and 2 mL Vials) | |
4/Pk., 24/Cs. | |
5.25 x 5.25 x 2 in. | |
133 mm | |
133 mm | |
52 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7402786010 | Certificate of Compliance | 07/12/2022 | 5026-0909 |
7403969010 | Certificate of Compliance | 05/10/2022 | 5026-0909 |
7402099010 | Certificate of Compliance | 20/09/2022 | 5026-0909 |
7394790010 | Certificate of Compliance | 24/08/2022 | 5026-0909 |
7396818010 | Certificate of Compliance | 10/08/2022 | 5026-0909 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.