missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™
GREENER_CHOICE

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

16.15 € - 920.00 €

Specifications

Shape Square
Type Cryo Box
View More Specs

Products 22
Product Code Brand Color Holds Material Price Quantity & Availability  
Product Code Brand Color Holds Material Price Quantity & Availability  
11321615
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
330821
White 64 (1.5 mL Microcentrifuge Tubes) Polycarbonate
657.28 €
Pack of 24
In Stock
to see stock.
Add to basket
 
11311625
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
340053
White 100 (1 to 1.8 mL Vials) Cardboard
768.00 €
Pack of 42
In Stock
to see stock.
Add to basket
 
11321625
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
340061
White 100 (3.6 mL Vials) Cardboard
586.00 €
Pack of 30
In Stock
to see stock.
Add to basket
 
10479572
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
341483
White 100 (3.6 mL Vials) Polycarbonate
920.00 €
Pack of 24
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
11775343
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
341483
White 100 (3.6 mL Vials) Polycarbonate This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11301655
GREENER_CHOICE
View Documents
Thermo Scientific™
369639
White 81 (1 to 1.8 mL Vials) Cardboard This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10701713
GREENER_CHOICE
View Documents
Thermo Scientific™
369639
White 81 (1 to 1.8 mL Vials) Cardboard
16.15 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11321655
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
369647
White 81 (3.6 mL Vials) Cardboard
521.00 €
Pack of 30
In Stock
to see stock.
Add to basket
 
11361655
GREENER_CHOICE
View Documents
Thermo Scientific™
374187
Gray 100 (1 to 1.8 mL Vials) Polycarbonate This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11765343
GREENER_CHOICE
View Documents
Thermo Scientific™
374187
Gray 100 (1 to 1.8 mL Vials) Polycarbonate
152.00 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
10134321
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
378220
Brown 81 (1 to 1.8 mL Vials) Cardboard
106.00 €
Pack of 6
In Stock
to see stock.
Edge
Add to basket
 
10644412
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
378247
White 25 (1 to 1.8 mL Vials) Cardboard
217.00 €
Pack of 24
In Stock
to see stock.
Add to basket
 
10739331
GREENER_CHOICE
View Documents
Thermo Scientific™
5025-0505
White 25 (1.2 and 2 mL Vials) Polycarbonate
95.75 €
Pack of 8
In Stock
to see stock.
Edge
Add to basket
 
10324741
GREENER_CHOICE
View Documents
Thermo Scientific™
5026-0909
White 81 (1.2 and 2 mL Vials) Polycarbonate
77.85 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
10069130
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
5026-1010
Blue 100 (1 to 1.5 mL Vials) Polycarbonate
202.00 €
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
10038700
GREENER_CHOICE
View Documents
Thermo Scientific™
5027-0909
White 81 (5 mL Vials) Polycarbonate
79.20 €
Pack of 4
In Stock
to see stock.
Add to basket
 
11754703
View Documents
Thermo Scientific™
867013-0240
Red 81 (1 to 2 mL Vials) Polycarbonate
64.25 €
Pack of 4
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
11764703
View Documents
Thermo Scientific™
867013-0241
Yellow 81 (1 to 2 mL Vials) Polycarbonate
64.25 €
Pack of 4
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
11391514
View Documents
Thermo Scientific™
867013-0242
Green 81 (1 to 2 mL Vials) Polycarbonate
64.25 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
11301524
View Documents
Thermo Scientific™
867013-0243
Blue 81 (1 to 2 mL Vials) Polycarbonate
64.25 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
11311524
View Documents
Thermo Scientific™
867013-0244
Gray 81 (1 to 2 mL Vials) Polycarbonate
65.50 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
10151042
GREENER_CHOICE
View Documents
Thermo Scientific™
867013-0245
Assorted 81 (1 to 2 mL Vials) Polycarbonate
399.00 €
Pack of 24
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic CryoBoxes™ for short- or long-term storage
  • Keyed lids on plastic CryoBoxes™ prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard CryoBoxes™ for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Specifications

Specifications

Square
Cryo Box
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ CryoBoxes™

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.