missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740h Freezer with LN2 Backup

Eppendorf™ CryoCube™ F740h Freezers with LN2 Backup offer secure sample protection and minimized running costs
Brand: Eppendorf™ F740343022
View more versions of this product
This item is not returnable.
View return policy
Description
- Classic, LED interface
- Green cooling liquids
- Air-cooling
- Energy Requirements: 100 - 240 V/50/60 Hz
- LN2 Backup
- No Chart Recorder
- Classic interface
- Volume: 740 L (26,1 ft3)
- Consumes 11,8 kWh/day
- Holds up to 57,600 samples
- Pull-down time to -80 °C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels

Specifications
740 L | |
3 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
LED | |
62.1 Ă— 86.5 Ă— 139 cm | |
Password Protected | |
100 to 240 V, 50 to 60 Hz | |
R290 / R170 | |
Samples (57,600) |
Pull-down time to -80°C: 4 h 10 min | |
Left | |
Stainless Steel | |
3 | |
91.5 Ă— 109.9 Ă— 197.3 cm | |
No | |
LN2 (factory installed) | |
Consumes 11.8 kWh/day | |
357 to 366 kg | |
18 to 30 |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Eppendorf CryoCube F740 Series ULT Freezers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ CryoCube™ F740h Freezer with LN2 Backup > Left, 3
Spot an opportunity for improvement?Share a Content Correction