Learn More
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.
Brand: Fisherbrand™ IUE40086FV
11531.33 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Description
Fisherbrand™ Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use.
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- Two years parts and labor, additional 2 years compressor parts only
Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file
Services
2 years parts and labor + additional 2 yrs. compressor parts

Specifications
Ultra-Low Freezer, Upright | |
-50°C to -86°C | |
5.8°C | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long term storage | |
10 yrs | |
Manual | |
IUE40086FV | |
38.62 in. | |
77.99 in. | |
32.48 in. | |
Yes | |
Yes | |
230 V | |
50 Hz | |
9.6 Kwhr/day | |
2 in. Boxes (400) |
19.4 cu. ft. | |
RTD Probe | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 | |
Air Cooled | |
2 | |
US: 2 years parts and labor + additional 2 years compressor parts CA: 5 year standard warranty |
|
6 in. | |
98.1 x 82.5 x 198.1 cm (38.62 x 32.48 x 77.99 in.) | |
98.1 cm | |
198.1 cm | |
82.5 cm | |
5.3 A | |
UK | |
230 V 50 Hz | |
1 | |
R290 / R170+R290 Mix |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand Isotemp Ultra Low Temperature Freezer EN
Your input is important to us. Please complete this form to provide feedback related to the content on this product.