Learn More
Fisherbrand™ Polypropylene Cryogenic Storage Box
Store up to 81 microtube and cryogenic vials in vibrantly colored boxes. Fisherbrand™ Polypropylene Microtube Storage Boxes are designed for quick visual identification and easy access within a compact footprint. Safe for low temperature storage.
45.65 € - 49.92 €
Specifications
Closure Type | Friction-Fit Lid |
---|---|
Material | Polypropylene |
Shape | Square |
Type | Cryo Storage Box |
For Use With (Application) | Microtube Storage |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
10050182
|
Fisherbrand™
HS120036 |
Green |
49.92 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10325002
|
Fisherbrand™
HS120038 |
Yellow |
49.92 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10070182
|
Fisherbrand™
HS120037 |
Pink |
49.92 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10385042
|
Fisherbrand™
HS120039 |
Orange |
49.92 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10273222
|
Fisherbrand™
HS120035 |
Blue |
49.92 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10243272
|
Fisherbrand™
HS120040 |
Assorted (Blue, Green, Orange, Purple, Yellow) |
48.00 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
10500203
|
Fisherbrand™
HS120034 |
Natural |
45.65 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Compact footprint for storage of up to 81 microtube and cryogenic vials.
- Made from polypropylene
- Store microtubes or cryogenic vials
- Easy open, friction fit lid
- Safe for low temperature storage
- Tubes: 1.5/2.0mL
- Wells: 81
- Well Dia: 12.3mm
- Autoclavable
Each Fisherbrand™ Microtube Storage box is designed for quick visual identification.
- Uniform wells with location ID
- Tube capacity is indicated on the outside of the box
- Translucent vibrant colors with a frosted labeling area
- Debossed with a distinctive wave design
Specifications
Friction-Fit Lid | |
Square | |
Microtube Storage | |
5 Pack | |
130 x 130 x 47 mm | |
130 mm |
Polypropylene | |
Cryo Storage Box | |
81 | |
9 x 9 | |
130 mm | |
47 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.