missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryogenic Storage Box

Store up to 81 microtube and cryogenic vials in vibrantly colored boxes. Fisherbrand™ Polypropylene Microtube Storage Boxes are designed for quick visual identification and easy access within a compact footprint. Safe for low temperature storage.

Brand:  Fisherbrand™ HS120034

27.79 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 10500203

  • 45.65 € / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Compact footprint for storage of up to 81 microtube and cryogenic vials.

  • Made from polypropylene
  • Store microtubes or cryogenic vials
  • Easy open, friction fit lid
  • Safe for low temperature storage
  • Tubes: 1.5/2.0mL
  • Wells: 81
  • Well Dia: 12.3mm
  • Autoclavable

Each Fisherbrand™ Microtube Storage box is designed for quick visual identification.

  • Uniform wells with location ID
  • Tube capacity is indicated on the outside of the box
  • Translucent vibrant colors with a frosted labeling area
  • Debossed with a distinctive wave design
Specifications

Specifications

Friction-Fit Lid
Polypropylene
Cryo Storage Box
81
9 x 9
130 mm
47 mm
Natural
Square
Microtube Storage
5 Pack
130 x 130 x 47 mm
130 mm
0.73 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Cryogenic Storage Box > Holds: 81; Natural

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.