missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Storage Systems

Increase valuable laboratory storage space with these cryogenic storage systems.

Brand:  Thermo Scientific™ 7405

 View more versions of this product

Product Code. 17429263

  • 30150.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.

Key Features
  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5in. 45° flare, 4ft. (1.2m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5in. 45° flare, 6ft. (1.8m) flexible hose.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Auto-Fill LN2 Cryo
340 L
Stainless Steel
41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm)
69.9 cm
104.1 cm
105.4 cm
87.6 cm
78.7 cm
200/230 V
50/60 Hz
550 lb.
416 lb.
Vials (38,500 x 2 mL)
12.007 cu. ft.
1
Polyurethane
27.5 in.
41 in.
41.5 in.
34.5 in.
31 in.
Remote Alarm Contacts
200 - 230 V 50/60 Hz
22,100 to 24,000
249 kg
188.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.