missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Brand:  Kartell™ 0157600

 View more versions of this product

Product Code. 10041061

  • 198.00 € / Pack of 6
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed with permanent graduations moulded in for reproducibility.

    • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff
Specifications

Specifications

B
100 mL
170°C
Cylindrical
Pentagonal
Graduated Measuring Cylinder
Permanent molded graduations
Autoclavable
10mL
Foodstuff
438 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.