missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology CST Half Mask with Head Harness
A CleanSpace CST Half Masks (including a CleanSpace CST Head Harness) is designed for use with the CleanSpace PRO Power Unit (CST1000) and CleanSpace ULTRA Power Unit (CST 1010).
198.00 €
Specifications
Color | Black |
---|---|
Disposable | Reusable |
Material | Silicon |
Product Type | 1/2 Mask and Harness |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17825085
|
CleanSpace™ Technology
CST1034 |
Small |
198.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
17840705
|
CleanSpace™ Technology
CST1035 |
Medium |
198.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
17835085
|
CleanSpace™ Technology
CST1036 |
Large/X-Large |
198.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
- Designed for use with the CleanSpace PRO Power Unit (CST1000) and CleanSpace ULTRA Power Unit (CST 1010).
- Made of soft silicone that readily moulds to the face and does not cause allergic dermatitis.
- The easy-to-locate clips secure the CleanSpace CST Half Mask to the Power Unit.
- Attaches easily to connection points on the mask arms and can be removed for cleaning.
- A CleanSpace CST Half Mask (including a CleanSpace CST Head Harness) is NOT certified intrinsically safe.
Specifications
Black | |
Reusable | |
Silicon | |
1/2 Mask and Harness |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title