missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology CST Neck Support
CleanSpace CST Neck Supports are specifically designed to provide additional positioning options of the power unit for optimal wearer comfort.
70.65 €
Specifications
Color | Black |
---|---|
Disposable | Reusable |
Material | Polypropylene |
Product Type | Neck Support |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17845085
|
CleanSpace™ Technology
CST1019 |
Small |
70.65 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
17805095
|
CleanSpace™ Technology
CST1020 |
Medium |
70.65 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
- CleanSpace CST Neck Supports are specifically designed to provide additional positioning options of the power unit for optimal wearer comfort.
- Compatible with the CleanSpace PRO Power Unit (CST1002) and CleanSpace ULTRA Power Unit (CST1012).
- Made of light weight polypropylene plastic.
- Clips directly into the Power Unit and is easily changed.
- A CleanSpace CST Neck Support is NOT certified intrinsically safe.
Specifications
Black | |
Reusable | |
Polypropylene | |
Neck Support |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title