missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Cushion Ease Solid™ ESD Nitrile FR Modular Mat
Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments.
Brand: Notrax 661S0033BL
This item is not returnable.
View return policy
Description
- Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual workstations, wall-to-wall or as islands
- Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments
- Compatible with patented MD Ramp System™ for smart safety bevelling solutions; allow out and inside corners
- Slip resistance rating R9 according to DIN 51130
Specifications
Black | |
91 cm | |
Industrial and Commercial Matting |
36 in. | |
ESD and Fire Retardant Nitrile Rubber Compound | |
91 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Cushion Ease Solid™ ESD Nitrile FR Modular Mat > Matting; Length: 91 cm; Color: Black
Spot an opportunity for improvement?Share a Content Correction