missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
54.70 € - 201.00 €
Specifications
Color | Amber |
---|---|
Material | Glass |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
11734299
|
Fisherbrand™
02912004 |
30 mL | 24/PK. |
54.70 €
Pack of 24 |
In Stock
Log in to see stock. |
||||
11704289
|
Fisherbrand™
02911930 |
60 mL | 101mm | 24/PK. |
91.40 €
Pack of 24 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
11744299
|
Fisherbrand™
02912007 |
125 mL | 101mm | 12/PK. |
58.20 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
11714289
|
Fisherbrand™
02911932 |
125 mL | 101mm | 24/PK. |
87.85 €
Pack of 24 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
11724289
|
Fisherbrand™
02911933 |
250 mL | 101mm | 24/PK. |
201.00 €
Pack of 24 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
11764299
|
Fisherbrand™
02912003 |
500 mL | 121mm | 12/PK. |
133.00 €
Pack of 12 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
11734289
|
Fisherbrand™
02911929 |
500 mL | 74mm | 12/PK. |
81.95 €
Pack of 12 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
13161794
|
Fisherbrand™
02911931 |
1000 mL | 121mm | 12/PK. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12558716
|
Fisherbrand™
02912006 |
950 mL | 121mm | 12/PK. |
114.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Amber | |
White | |
Wide | |
PTFE |
Glass | |
Yes | |
Wide Mouth Bottle | |
Screw Cap |