missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Defender™ 2000-D24P Bench Scale
Dependable, accurate, and durable bench scale at an economical price.
Brand: Ohaus™ 30235942
This item is not returnable.
View return policy
Description
- Sturdy industrial design that can stand up to the rigors of industrial weighing
- Easy-to-read red LED display can be viewed in dim conditions
- Versatile power capabilities provide unrestricted operation
Specifications
80 Hours with Rechargeable Battery | |
RS232 (Available as an Accessory) | |
150 g | |
20.000000 g | |
ABS indicator, 430 grade stainless steel platform with painted steel tubular frame, IP65 aluminum load cell | |
712.00 x 500.00 mm | |
712.00 mm | |
500.00 mm | |
940.000 mm | |
AC Adapter (Included), Rechargeable Battery (Included) |
Rechargeable | |
ABS indicator, 430 grade stainless steel platform with painted steel tubular frame, IP65 aluminum load cell | |
Red LED | |
AC Adapter (Included); Rechargeable Battery (Included) | |
D24PE150FX | |
712.00 x 500.00 x 940.000 mm | |
600 mm | |
500 mm | |
712.00 mm |