missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 25 mm
GREENER_CHOICE

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 40 x 25 mm are highly resistant to heat and chemical attack.

Brand:  Fisherbrand™ HS27514C

22.43 EUR valid until 2024-11-30
Use promo code "21756" to get your promotional price.


 View more versions of this product

Product Code. 15390390

  • 27.20 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Unique tear drop shaped openings for better retention of tubes
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Specifications

Specifications

Test Tube Rack
Autoclavable
Tubes (10 to 18 mL), Tubes (25 mm)
40
2 Tiers
Non-sterile
1
120 mm
300 mm
92 mm
25 mm
4 x 10
Green
Fiberglass-reinforced POM
Teardrop-shaped Openings
Yes, When Empty
10 to 18 mL Test Tubes
120 x 300 x 92 mm
4.7 in.
11.8 in.
3.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers