missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 25 mm
Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 40 x 25 mm are highly resistant to heat and chemical attack.
22.45 € - 27.20 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (10 to 18 mL), Tubes (25 mm) |
Shape | Teardrop-shaped Openings |
Shelves | 2 Tiers |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15370390
|
Fisherbrand™
HS27514A |
White |
25.80 €
Each |
In Stock
Log in to see stock. |
|||||
15380390
|
Fisherbrand™
HS27514B |
Blue |
25.80 €
Each |
In Stock
Log in to see stock. |
|||||
15390390
|
Fisherbrand™
HS27514C |
Green |
27.20 €
Each |
In Stock
Log in to see stock. |
|||||
15300400
|
Fisherbrand™
HS27514D |
Magenta |
22.45 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Tubes (10 to 18 mL), Tubes (25 mm) | |
2 Tiers | |
Non-sterile | |
1 | |
120 mm | |
300 mm | |
92 mm | |
25 mm |
Autoclavable | |
Teardrop-shaped Openings | |
Yes, When Empty | |
10 to 18 mL Test Tubes | |
120 x 300 x 92 mm | |
4.7 in. | |
11.8 in. | |
3.6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title