missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 16 mm
GREENER_CHOICE

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 72 x 16 mm are highly resistant to heat and chemical attack.

19.15 € - 26.50 €

Specifications

Product Type Test Tube Rack
Autoclavable Autoclavable
Material Fiberglass-reinforced POM
Positions 72
Shape Teardrop-shaped Openings
View More Specs

Products 5
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15330390
View Documents
Fisherbrand™
HS120206
Yellow
19.15 €
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
15390380
GREENER_CHOICE
View Documents
Fisherbrand™
HS27512A
White
24.05 €
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
15300390
GREENER_CHOICE
View Documents
Fisherbrand™
HS27512B
Blue
24.05 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15310390
GREENER_CHOICE
View Documents
Fisherbrand™
HS27512C
Green
26.50 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15320390
GREENER_CHOICE
View Documents
Fisherbrand™
HS27512D
Magenta
21.20 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Unique tear drop shaped openings for better retention of tubes
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Specifications

Specifications

Test Tube Rack
Fiberglass-reinforced POM
Teardrop-shaped Openings
Yes, When Empty
5 to 10 mL Test Tubes
1 Ea.
127 mm
250 mm
70 mm
16 mm
Autoclavable
72
2 Tiers
Non-sterile
1
127 x 250 x 70 mm
5 in.
9.8 in.
2.8 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 16 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.