missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 16 mm
GREENER_CHOICE

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 72 x 16 mm are highly resistant to heat and chemical attack.

Brand:  Fisherbrand™ HS27512B

19.37 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15300390

  • 24.05 € / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Unique tear drop shaped openings for better retention of tubes
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Specifications

Specifications

Test Tube Rack
Blue
Fiberglass-reinforced POM
Teardrop-shaped Openings
Yes, When Empty
5 to 10 mL Test Tubes
1 Ea.
127 mm
250 mm
70 mm
16 mm
Autoclavable
Tubes (16 mm), Tubes (5 to 10 mL)
72
2 Tiers
Non-sterile
1
127 x 250 x 70 mm
5 in.
9.8 in.
2.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 16 mm > Delrin™ Full-Size Test Tube Racks; Color: Blue; Dimensions (L x W x H): 127 x 250 x 70 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.