missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dense Storage Options
GREENER_CHOICE

Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.

62.95 € - 1055.00 €


Products 6
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
11787064
View Documents
Thermo Scientific™
369640
Cardboard Cryobox This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15183113
View Documents
Thermo Scientific™
369678
Universal Picker/Pen This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10564985
View Documents
Thermo Scientific™
374001
Cryobox Divider
205.00 €
Pack of 24
In Stock
to see stock.
Add to basket
 
10233091
GREENER_CHOICE
View Documents
Thermo Scientific™
5050-0001
Undivided CryoBox
62.95 €
Pack of 4
In Stock
to see stock.
Edge
Add to basket
 
15323584
GREENER_CHOICE
View Documents
Thermo Scientific™
5050-0169
Cryobox
390.00 €
Pack of 24
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
15201866
GREENER_CHOICE
View Documents
Thermo Scientific™
374115
Cryobank Tubes
1055.00 €
Pack of 845
Estimated Shipment: 16-06-2025
to see stock.
Add to basket
 
Description

Description

Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.

  • Choose a standard-sized cardboard or polycarbonate box
  • Insert the 13x13 box divider
  • Load the box with 169, 1mL Cryobank storage tubes
  • Slide the box into your existing standard-sized CryoBox racks
  • Suitable for mechanical freezer or vapor phase liquid nitrogen storage
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Dense Storage Options

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.