missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dense Storage Options

Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.

Brand:  Thermo Scientific™ 374001

157.85 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 10564985

  • 205.00 € / Pack of 24
Estimated Shipment: 14-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.

  • Choose a standard-sized cardboard or polycarbonate box
  • Insert the 13x13 box divider
  • Load the box with 169, 1mL Cryobank storage tubes
  • Slide the box into your existing standard-sized CryoBox racks
  • Suitable for mechanical freezer or vapor phase liquid nitrogen storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cryobox divider, 13 x 13 grid
169 1 mL Nunc Cryobank Tubes
Cryobox Divider
Black, White
24
0.5 mL (Tube), 1 mL (Tube)
Polycarbonate
Cryobank
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number184545 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number374001
Lot Number184675 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number374001
Lot Number184139 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number374001
Lot Number172209 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number374001
Lot Number183721 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number374001
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Dense Storage Options > Cryobox divider, 13x13 grid, 24/cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.