missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Wing Door - Version Drum

The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

Brand:  asecos™ 31856

 View more versions of this product

Product Code. 17866506

  • 2165.00 € / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With integrated sump pallet
  • For direct placement of a barrel on a Euro pallet or barrel storage on the optional PE half pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
Specifications

Specifications

Body grey, doors blue
250 L
Disposal Can
1560.00 mm
1560.00 mm
1980.00 mm
1080.00 mm
115 kg
66.1 gal.
Polyethylene
61.42 in.
61.42 in.
77.95 in.
42.52 in.
253.53 lb.