Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Brand: Thermo Scientific™ ST20-20
386.38 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot

Specifications
Clear glass vial pre-assembled with stopper and aluminum crimp seal | |
Clear | |
Glass | |
20 mL | |
48 | |
20 mL | |
Crimp Cap (Assembled) with Stopper | |
50 Cs. | |
Vial | |
Aseptic Protocol |
1.15 in. | |
29.25 mm | |
Sterile | |
2.36 in. | |
0.68 oz. | |
Aluminum | |
60.0 mm | |
Certificates of Sterility and Pyrogen Test | |
20 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0004780907 | Certificate of Analysis | 29/01/2025 | ST20-20 |
0004780906 | Certificate of Analysis | 22/01/2025 | ST20-20 |
0004691129 | Certificate of Analysis | 22/01/2025 | ST20-20 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.