missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
189.00 € - 738.00 €
Specifications
Material | Glass |
---|---|
Sterility | Sterile |
Closure Material | Aluminum |
Closure Type | Crimp Cap (Assembled) with Stopper |
Certifications/Compliance | Certificates of Sterility and Pyrogen Test |
Product Code | Brand | Volume (Metric) | Color | Closure Size | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Closure Size | No. per Case | Price | Quantity & Availability | ||
15217203
|
Thermo Scientific™
ST2-13 |
2 mL | Clear | 13 mm | 100 |
409.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||
16483899
|
Thermo Scientific™
ST2-13A |
2 mL | Amber | 13 mm | 100 | N/A | |||
15193508
|
Thermo Scientific™
ST5-20 |
5 mL | Clear | 20 mm | 50 |
323.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||
16255451
|
Thermo Scientific™
ST5-20A |
5 mL | Amber | 20 mm | 50 |
401.00 €
Pack of 50 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||
15103518
|
Thermo Scientific™
ST10-20 |
10 mL | Clear | 20 mm | 50 |
189.00 €
Pack of 50 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
15280519
|
Thermo Scientific™
ST10-20A |
10 mL | Amber | 20 mm | 50 |
467.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
15123518
|
Thermo Scientific™
ST20-20 |
20 mL | Clear | 20 mm | 48 |
433.00 €
Pack of 50 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
15133518
|
Thermo Scientific™
ST30-20 |
30 mL | Clear | 20 mm | 50 |
626.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
15662344
|
Thermo Scientific™
ST30-20A |
30 mL | Amber | 20 mm | 50 |
626.00 €
Pack of 50 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||
15153518
|
Thermo Scientific™
ST50-20 |
50 mL | Clear | 20 mm | 50 |
718.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Glass | |
Aluminum | |
Certificates of Sterility and Pyrogen Test |
Sterile | |
Crimp Cap (Assembled) with Stopper | |
Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title