missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Depyrogenated Sterile Empty Vials

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Brand:  Thermo Scientific™ ST2-13A

 View more versions of this product

Product Code. 16483899

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber glass vial pre-assembled with stopper and aluminum crimp seal
Amber
Glass
2 mL
100
2 mL
Crimp Cap (Assembled) with Stopper
100 Cs.
Vial
Aseptic Protocol
0.5 in.
12.7 mm
Sterile
1.313 in.
0.068 oz.
Aluminum
33.35 mm
Certificates of Sterility and Pyrogen Test
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers