missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves



Most technically advanced sterile glove available today. Free of latex proteins and accelerators, it minimizes both Type I and Type IV allergies associated with natural rubber.
714.00 €
Specifications
Color | Green |
---|---|
Material | Neoprene |
Powdered | Powder Free |
Sterility | Sterile |
Thickness (Metric) | 0.175 mm |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12475070
![]() ![]() |
Ansell™
73711065 |
6.5 |
714.00 €
200 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12852193
![]() ![]() |
Ansell™
73711085 |
8.5 |
714.00 €
200 pairs |
In Stock
Log in to see stock. |
||||||
12842193
![]() ![]() |
Ansell™
73711075 |
7.5 |
714.00 €
200 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12425080
![]() ![]() |
Ansell™
73711090 |
9 |
714.00 €
200 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12405080
![]() ![]() |
Ansell™
73711080 |
8 |
714.00 €
200 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12485070
![]() ![]() |
Ansell™
73711070 |
7 |
714.00 €
200 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12465070
![]() ![]() |
Ansell™
73711060 |
6 |
714.00 €
200 pairs |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
Description
- Made of poly-chloroprene
- Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
- Comfort and flexibility of natural rubber gloves at a similarly competitive price
- Neoprene composition offers better chemical resistance.
- New beaded cuff prevents the glove from rolling down, providing increased protection.
- Sterile
- Available for non-sterile controlled environments.
Specifications
Green | |
Powder Free | |
0.175 mm | |
200/CS | |
73-711 |
Neoprene | |
Sterile | |
Beaded/Rolled | |
Chemical resistance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves