missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-250 Series Digi-Mantle Heating Kit
This SHM-250 Series Digi-Mantle Heating Kit includes a heating mantle controller and interchangeable heating cartridge.
Brand: Cole-Parmer™ 36204-15
3786.33 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Achieve uniform temperature up to 450°C across round bottom flask.
- Stirring speeds from 100 to 2000 rpm with excellent stability.
- Vented casing keeps heating cartridge cool to the touch.
- Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller.
- Control temperature and stirring speed independently on the Digi-Mantle digital controller.
- The control panel features indicator lights for power, heater, and stirrer.
- Microprocessor-controlled heater displays the heat setting as a percentage of the total power.
- View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.
- Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask.
- Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.
Specifications
100 to 250 mL (3.4 to 8.5 oz.) | |
Round Bottom Flasks | |
25.6 in. | |
300 mm | |
Powder-coated Aluminum | |
3.1 kg | |
11.8 in. | |
Heating Mantle | |
3.4 to 8.5 oz. |
100 to 250 mL | |
300 x 300 x 650 mm | |
650 mm | |
115/230 V | |
100 to 2000 rpm | |
6.8 lb. | |
300 mm | |
450°C | |
842°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ SHM-250 Series Digi-Mantle Heating Kit > SHM-250 Series Digi-Mantle Heating Kit; Capacity: 100 to 250 mL (3.4 to 8.5 oz.)
Spot an opportunity for improvement?Share a Content Correction