missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-250 Series Digi-Mantle Heating Kit

This SHM-250 Series Digi-Mantle Heating Kit includes a heating mantle controller and interchangeable heating cartridge.

Brand:  Cole-Parmer™ 36204-23

3333.55 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11854381

  • 4150.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Achieve uniform temperature up to 450°C across round bottom flask.
  • Stirring speeds from 100 to 2000 rpm with excellent stability.
  • Vented casing keeps heating cartridge cool to the touch.
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller.
  • Control temperature and stirring speed independently on the Digi-Mantle digital controller.
  • The control panel features indicator lights for power, heater, and stirrer.
  • Microprocessor-controlled heater displays the heat setting as a percentage of the total power.
  • View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.
  • Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask.
  • Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.
Specifications

Specifications

1000 mL (33.8 oz.)
Round Bottom Flasks
25.6 in.
300 mm
Powder-coated aluminum
3.1 kg
11.8 in.
Heating Mantle
33.8 oz.
50/60 Hz
1000 mL
300 x 300 x 650 mm
650 mm
230 V
100 to 2000 rpm
6.8 lb.
300 mm
450°C
842°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ SHM-250 Series Digi-Mantle Heating Kit > SHM-250 Series Digi-Mantle Heating Kit; Capacity: 1000 mL (33.8 oz.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.