missing translation for 'onlineSavingsMsg'
Learn More

Traceable™ Remote-Monitoring RTD Thermometer with Calibration

The ultra-thin cable on this Remote-Monitoring RTD Thermometer lets you measure within doored equipment.

Brand:  Traceable™ 86460-06

Product Code. 15336880

  • 95.60 € / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Won't affect door seal—ideal for use in remote measurement applications.
  • For use in remote measurement applications.
  • High-impact, chemical-resistant ABS case.
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory.
  • Traceable™ model number 4230.
  • This meter has a 10 ft. ribbon micro-cable that allows you to place the probe within an area and close the door without affecting the probe or the door seal.
  • Accurately monitor temperature within freezers, water baths, heating blocks, incubators, refrigerators, and other areas.
  • The fast-response 100 Ω platinum RTD probe can be used in liquids, air/gas, or frozen material.

Traceable™ Products

  • Traceable™ Products have an individually-numbered Traceable™ Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA.
  • It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
  • Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

Specifications

Specifications

NIST
3 m
RTD
10 ft.
199°C
-99°C
-99°C to +199°C
±0.5% of reading 2°C
For Use In Remote Measurement Applications
4230DS
Digi-Sense Calibrated Remote-Monitoring RTD Thermometer
390.2°F
-146.2°F
-146.2°F to +390.2°F
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Traceable™ Remote-Monitoring RTD Thermometer with Calibration > Remote-Monitoring RTD Thermometer with Calibration; Model: 4230DS; Temperature range: -99°C to +199°C; Accuracy: ±0.5% of reading 2°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.