missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Humidity and Temperature Indicators
Designed to gauge proper humidity levels
39.85 € - 51.65 €
Specifications
Accuracy (Barometer) | ±5%, ±8% RH Above 80% and Below 40% RH |
---|---|
Humidity Range | 20 to 90% |
Resolution (Humidity) | 0.01 |
Resolution (Temperature) | 0.1°C |
Temperature Range (Metric) | 0°C to 50°C |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
15890036
|
Digi-Sense™
20250-30 |
Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. |
39.85 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
15800046
|
Digi-Sense™
20250-31 |
Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable. |
51.65 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
Description
Designed to gauge proper humidity levels
- Reliable measurements, guaranteed!
- Precalibrated to NIST-traceable standards
- Unique environment comfort indicator
- Displays both temperature and humidly
Warranty
2 Years
Specifications
±5%, ±8% RH Above 80% and Below 40% RH | |
0.01 | |
0°C to 50°C | |
32°F to 120°F | |
±5% RH; ±8% RH above 80% and below 40% RH | |
0.8 cm | |
4.25 in. | |
2.25 in. |
20 to 90% | |
0.1°C | |
Indoor measurements | |
±1.8°F (±1.0°C) | |
Thermohygrometer | |
0.3125 in. | |
10.8 cm | |
5.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Precalibrated Humidity and Temperature Indicators