missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Humidity and Temperature Indicators

Designed to gauge proper humidity levels

Brand:  Digi-Sense™ 20250-31

 View more versions of this product

Product Code. 15800046

  • 51.65 € / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.
This item is not returnable. View return policy

Description

Description

Designed to gauge proper humidity levels

  • Reliable measurements, guaranteed!
  • Precalibrated to NIST-traceable standards
  • Unique environment comfort indicator
  • Displays both temperature and humidly

Services

2 Years

Specifications

Specifications

Indoor measurements
20 to 90%
0.1°C
32°F to 120°F
±5% RH; ±8% RH above 80% and below 40% RH
Precalibrated Humidity and Temperature Indicator with External Probe
0.8 cm
4.25 in.
2.25 in.
±5%, ±8% RH Above 80% and Below 40% RH
0.01
0°C to 50°C
±1.8°F (±1.0°C)
Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.
Thermohygrometer
0.3125 in.
10.8 cm
5.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Humidity and Temperature Indicators > Indicator with external probe

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.