missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Tachometer

Ensure your equipment is in optimal operating condition, eliminating costly repairs

Brand:  Digi-Sense™ 20250-26

Product Code. 15850036

  • 172.00 € / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reliable measurements, guaranteed
  • Precalibrated to NIST-traceable standards
  • Microprocessor-based design provides precision accuracy of ±0.05%
  • User-selectable contact or photo configurations for wide range of applications
  • Easily view max, min, and last value for quick interpretation of results
  • Stores up to twenty last average measurements for additional flexibility
  • Measure from a distance up to 19-11/16 in (50 cm) in photo tachometer mode, ensuring operator safety
  • Large easy-to-read backlit display is perfect for poorly lit environments
  • Durable, lightweight ABS plastic housing is ideal for industrial environments

Services

2 Years

Specifications

Specifications

Contact/Photo Tachometer
1.5 in.
Contact converter, surface speed wheel, rpm contact adapter, large male rpm rubber cone, small male rpm rubber cone, female rpm rubber cone, reflective tape (23-5/8 in., 60 cm), four set screws, carrying case, four AA batteries, and NIST-traceable calibration.
21 cm
7.4 cm
0.5 to 99,999 rpm, depending on mode
Predictive and preventive maintenance
±0.05% + 1 digit
3.7 cm
8.25 in.
2.875 in.
5-digit Backlit LCD
0.1; 1 pm, depending on range
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Tachometer >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.