missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense Thermocouple Probes

Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.

Brand:  Cole-Parmer™ 93631-21

 View more versions of this product

Product Code. 11715589

  • 65.60 € / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Response Time: 2 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Specifications

Specifications

±0.4/±3.6/2/±4%
-150°C to +700°C
ICONEL™ Sheath Material, Miniature Stainless Steel Handle
Type-K, Hi-Temperature 25 in. L, .063 in. Dia Probe, Mini Conn, Grd, 3ft 24-Ga
Thermocouple Probe
600 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers