missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense Thermocouple Probes
Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.
Brand: Cole-Parmer™ 93631-11
58.95 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Response Time: 2 seconds or greater
- ABS handles provide a light weight design for ease of use along with durability
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
- Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Specifications
±0.4/±3.6/2/±4% | |
-150°C to +700°C | |
ICONEL™ Sheath Material, Miniature Stainless Steel Handle | |
304.8 mm |
Type-K, Hi-Temperature 12 in. L, .040 in. Dia Probe, Mini Conn, Grd, 3ft 24-Ga | |
Thermocouple Probe | |
K |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction