missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers
Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications
Brand: Cole-Parmer™ 20250-43
92.90 EUR valid until 2025-05-09
Use promo code "24143" to get your promotional price.
This item is not returnable.
View return policy
Description
- Each Digi-Sense data logger comes user ready with software, mounting clip and easy to following instructions.
- Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments.
- Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.
- Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out.
- The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.
Services
2 Years
Specifications
Datalogger | |
32,000 Readings (16,000/Channel) | |
High/Low, Selectable | |
3.6 V Lithium, 1/2 AA | |
Software, mounting clip and hardware, protective plastic cover, and battery. | |
USB | |
Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. | |
±2°F (1°C) | |
0.01° | |
3.875 in. | |
0.4 kg |
LCD | |
Not Calibrated | |
Setup, real-time monitoring, data acquisition, data analysis | |
1 Year Typical | |
2 | |
Plastic | |
±3% | |
0 to 100% | |
-40°C to +70°C | |
9.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers > USB Temperature/RH Datalogger with display; Display type: LCD
Spot an opportunity for improvement?Share a Content Correction