missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas

48.65 € - 102.00 €

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Product Type Traceable Digital Thermometer w/Probe
Calibrated Yes
Display Digital LCD
View More Specs

Products 5
Product Code Brand Temperature Range (Metric) Temperature Range (English) Accuracy Length (Metric) Cable Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Temperature Range (English) Accuracy Length (Metric) Cable Price Quantity & Availability  
15243986
View Documents
Fisherbrand™
4046
-50°C to +260°C -58°F to +500.8°F ±1°C 304.8 cm N/A N/A N/A
11715843
View Documents
Fisherbrand™
90011-01
-50°C to +300°C -58°F to +572°F ±1°C 305 cm
68.55 €
Each
In Stock
to see stock.
Add to basket
 
11749725
View Documents
Fisherbrand™
90029-01
-50°C to +150°C -58°F to +302°F ±1°C between -30 to 150°C, otherwise ±2°C 45.72 cm
66.35 €
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
11779725
View Documents
Fisherbrand™
93677-09
-50°C to +300°C -58°F to +572°F ±1°C from -20°C to +100°C 73.7 cm
102.00 €
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
11729735
View Documents
Fisherbrand™
90029-06
0°C to 200°C 32°F to 392°F ±2°C 106.6 cm
48.65 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.

  • Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
  • Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
  • For a miniature-size thermometer, see model 15-077-32

For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Traceable Digital Thermometer w/Probe
Yes
Digital LCD
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.